Shop All Contactor Accessories
Schneider Electric
Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC
Mfr # LA2KT2U
Zoro # G0653451
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reset Time 1.5 s during time delay || 0.5 s after time delay
- Range Compatibility TeSys K LC1K || TeSys K CA2K || TeSys K CA3K || TeSys K CA4K
- Protective Treatment TC IEC 60068
- Rated Operational Voltage Limits 0.85...1.1 Uc
- Auxiliary Contacts Operation time delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA2KT2U
- Zoro # G0653451
- UPC # 785901898559
- Country of Origin Tunisia
- Category Contactor Accessories
Dimensions
Height | 27 mm |
Width | 38 mm |
Depth | 38 mm |
Description
Contactor Timed Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181065)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (2151)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F22320)
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/Interlock32A (LAD9R1V)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC LoadSide Conn, For Use w/D9-D32Contactors (LAD9V6)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- ABB MCB-10B, CONTACT BLOCK 1NO REAR MOUNTED, PK 10 (MCB-10B)
- Schneider Electric Motor Controls