Shop All Overload Relays
Schneider Electric
Electronic thermal overload relay, TeSys Deca, 90...150A, class 10...20
Mfr # LR9D69
Zoro # G4636874
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 115 mm
- Height 118 mm
- Depth 125 mm
- Standards EN/IEC 60947-4-1, EN/IEC 60947-5-1, UL 60947-4-1, UL 60947-5-1, CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, GB/T 14048.4, GB/T 14048.5
- Operating Altitude <= 6561.68 ft (2000 m) without derating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR9D69
- Zoro # G4636874
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 115 mm |
Height | 118 mm |
Depth | 125 mm |
Description
Electronic thermal overload relay, TeSys Deca, 90...150A, class 10...20
- •8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications.
- •This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC.
- •This two pole definite purpose contactor has a full load rating of 30 ampere and a resistive rating of 40 amperes.
- •The nonreplaceable coil is available with a variety of coil voltages. This device has a 24 VAC 50/60 Hz coil.
- •The contactor has straight through wiring.
- •Contactor is 2.00 inches by 3.32 inches and 2.45 tall.
- •These contactors are UL Listed and CSA Certified.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1/4" Blue 6", PK5 (5667-005BE)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie White PK 56 (Q-35-056-BK)
- PANDUIT Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc (KP-HSTT2)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3013SQ)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD32BL)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, Class 20, 3P, 600V (LRD340L)
- SCHNEIDER ELECTRIC 5570A Class 20 Iec Overload Relay (LR3D3561)
- SCHNEIDER ELECTRIC Melting Alloy Overload Relay 600V 133A (9065SEO15)
- SCHNEIDER ELECTRIC Alternating Relay 22050/60 (CA2SKE20M7)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LRD07L)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- Schneider Electric Overload Relays