Shop All Magnetic Contactors
Schneider Electric
Electrical Connection Set Tesys Dlineiec
Mfr # LAD9V5
Zoro # G3156496
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Circuit Type reversing contactor
- Poles Description 3P
- Product Compatibility LC1D09 || LC1D12 || LC1D18 || LC1D25 || LC1D32 || LC1D38
- Product Or Component Type set of connections
- Mounting Location upstream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LAD9V5
- Zoro # G3156496
- UPC # 785901640752
- Country of Origin France
- Category Magnetic Contactors
Details
Item | Electrical Connection Set Tesys Dlineiec |
Electrical Circuit Type | reversing contactor |
Poles Description | 3P |
Product Compatibility | LC1D09 || LC1D12 || LC1D18 || LC1D25 || LC1D32 || LC1D38 |
Product Or Component Type | set of connections |
Mounting Location | upstream |
Range | TeSys || Linergy |
Device Short Name | LAD9 |
Connections - Terminals | screw clamp terminals |
Range Compatibility | TeSys (TeSys D) || TeSys (TeSys Deca) |
Description
Electrical Connection Set Tesys Dlineiec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Standard Cable Tie, L 11", 50 Lbs, Black (11-50-UV-100)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWW)
- JANDORF Push Switch Buttn 2 Term (61212)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360T)
- SCHNEIDER ELECTRIC Capacitor contactor, Tesys Deca, 63kVAR at 400/415V 50Hz, 120V AC 50/60Hz coil, screw clamp terminals (LC1DWK12G7)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2G)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- SQUARE D NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, enclosure, NEMA Size 00, 0, 1, 8903SM lighting, NEMA 3R (9991SCH2)
- Schneider Electric Motor Controls