Shop All Cooling Equipment Relays
Schneider Electric
Electric Actuator, 24V
Mfr # M313A00
Zoro # G2085172
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Terminal Block
- For Use With Mfr. Model Number VBB2N00+M113A00
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M313A00
- Zoro # G2085172
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Electric Actuator, 24V |
Includes | Terminal Block |
For Use With Mfr. Model Number | VBB2N00+M113A00 |
Fits Brand | Schneider Electric |
Description
Electric Actuator, 24V, For Use With Mfr. Model Number VBB2N00+M113A00, Fits Brand Schneider Electric, Includes Terminal Block
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Aquastat Controller, High/Low Limit (L4006A2007)
- HONEYWELL 392449-4 1/8" Compression (392449-4)
- ACCUMULAIR Pleated Air Filter, 20" x 36" x 1", 4 Pack (FD20X36A_4)
- CARRIER 40Rm500074 Condensate Drain Pan (40RM500074)
- SCHNEIDER ELECTRIC Solenoid Air Valve, 24V, Open Frame (AL-170)
- SCHNEIDER ELECTRIC Actuator, 8/13 psig, 4 to 5" Adj. Stroke (MK-7121)
- SCHNEIDER ELECTRIC Thermostat, Direct Acting, Conversion Kit (2212-618-1)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 133 lb.-in. (MS41-7153)
- SCHNEIDER ELECTRIC Electric Actuator Drive, 24/120/240V (CP-9302)
- SCHNEIDER ELECTRIC Valve Repair Pocket Spline/Hex Wrench (TOOL-82)
- DAIKIN Inverter Control Board (2198408)
- Schneider Electric Cooling Equipment Relays