Shop All Cooling Equipment Relays
Schneider Electric
Electric Actuator, 24V, Floating
Mfr # M112A01
Zoro # G2085330
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 ft Cable
- Fits Brand Schneider Electric
- For Use With Mfr. Model Number VBB2N00+M112A01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M112A01
- Zoro # G2085330
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Electric Actuator, 24V, Floating |
Includes | 10 ft Cable |
Fits Brand | Schneider Electric |
For Use With Mfr. Model Number | VBB2N00+M112A01 |
Description
Electric Actuator, 24V, Floating, For Use With Mfr. Model Number VBB2N00+M112A01, Fits Brand Schneider Electric, Includes 10 ft Cable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO FLAME Hydro Flame 38453 Mechanical Thermostats - Heat Only, White (38453)
- ALL-FILTERS 12X12X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (12121.8 4pk)
- HOSHIZAKI Transformer (3A0172-01)
- DAYTON Blower (3C716)
- SCHNEIDER ELECTRIC Valve Repair Part, Force Plunger (FYBA-53-9)
- SCHNEIDER ELECTRIC Valve, 1/2", Normally Open, 1.3 gpm, Bronze (VK-7213-201-4-2)
- SCHNEIDER ELECTRIC Damper Actuator, Less Linkage, 5 to 10 psi (M572-3308)
- SCHNEIDER ELECTRIC Branch Tap Gauge Adaptor (22-138)
- SCHNEIDER ELECTRIC Diaphragm (PND-2-1)
- SCHNEIDER ELECTRIC Valve, Union, 1/2", 1.3 gpm (VB-7211-0-4-2)
- COPELAND Sentronic 3 Module, Oil Control (585-1076-02)
- Schneider Electric Cooling Equipment Relays