Shop All Cooling Equipment Relays
Schneider Electric
Electric Actuator, 24V, CCW, 90 sec.
Mfr # MP-371
Zoro # G2085881
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switch
- Fits Brand Schneider Electric
- For Use With Mfr. Model Number VP-7213-302-4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MP-371
- Zoro # G2085881
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Electric Actuator, 24V, CCW, 90 sec., 180 Degrees Rotation |
Includes | Switch |
Fits Brand | Schneider Electric |
For Use With Mfr. Model Number | VP-7213-302-4-6 |
Description
Electric Actuator, 24V, CCW, 90 sec., 180 Degrees Rotation, For Use With Mfr. Model Number VP-7213-302-4-6, Fits Brand Schneider Electric, Includes Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC00642)
- KOCH Panel Filter, 3-Ply, 25x88-92, MERV7 (132-2522-04)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW06B10B)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 11" (105-702-010)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 133 lb.-in. (MS41-7153)
- SCHNEIDER ELECTRIC Valve Repair Part, Linkage Extension Kit (AV-601)
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 133 lb.-in. (MA41-7150-502)
- SCHNEIDER ELECTRIC Valve, 1/2", Stem-Up to Close, 4.4 gpm (VB-7223-0-4-4)
- SCHNEIDER ELECTRIC Damper Electric Actuator, 120V, 2-Position (MA-405-500)
- SCHNEIDER ELECTRIC Control Calibration Tool Kit (TOOL-95)
- DAIKIN Motor, 0.14 HP, 115V, Double Shaft (106163001)
- Schneider Electric Cooling Equipment Relays