Shop All Cooling Equipment Relays
Schneider Electric
Electric Actuator, 24V, 35 lb.-in.
Mfr # MA40-7043
Zoro # G2085732
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Direct Mount, Spring Return
- For Use With Mfr. Model Number VA-2213-526-9-23
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MA40-7043
- Zoro # G2085732
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Electric Actuator, 24V, 2-Position, 35 lb.-in. |
Includes | Direct Mount, Spring Return |
For Use With Mfr. Model Number | VA-2213-526-9-23 |
Fits Brand | Schneider Electric |
Description
Electric Actuator, 24V, 2-Position, 35 lb.-in., For Use With Mfr. Model Number VA-2213-526-9-23, Fits Brand Schneider Electric, Includes Direct Mount, Spring Return
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Hose, Silicone, Cut to Length per Foot (7730I3896)
- QMARK Element (302012808)
- YELLOW JACKET Evacuation Kit (93887)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 7, Standard Capacity, Synthetic, 5W517, White (5W517)
- SCHNEIDER ELECTRIC Calibration Kit, Stat (900-002)
- SCHNEIDER ELECTRIC Valve, 1/2" Normally Open, 0.4 gpm (VB-7213-0-4-1)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Mixing, 28 gpm (VB-7313-0-4-10)
- SCHNEIDER ELECTRIC Thermostat, D.A., 1-Pipe (TK-5001)
- SCHNEIDER ELECTRIC Electric Actuator, 120V, Proportional (MP-481)
- SCHNEIDER ELECTRIC Ball Valve, 1/2", 2-Way, 2.6 gpm (VB-2213-500-9-4)
- MCDONNELL & MILLER Level Control Head Mechanism (51-S-2-HD)
- Schneider Electric Cooling Equipment Relays