Shop All Cooling Equipment Relays
Schneider Electric
Electric Actuator, 24V, 2-Position
Mfr # MA-5213-500
Zoro # G2085638
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spring Return, Switch
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MA-5213-500
- Zoro # G2085638
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Electric Actuator, 24V, 2-Position |
Includes | Spring Return, Switch |
Fits Brand | Schneider Electric |
Description
Electric Actuator, 24V, 2-Position, Fits Brand Schneider Electric, Includes Spring Return, Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Axial Duct Booster, Galvanized Steel (EF-8)
- WARRICK Module, LWCO, 120V (26MC1A0)
- DAYTON Weatherhood, 8 In. (16D554)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Mirror Design, 120 V (HS-1648-V93)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating (M112A01)
- SCHNEIDER ELECTRIC Air Valve, 24V, 1/4" Barb (AL-180)
- SCHNEIDER ELECTRIC Valve, 1/2", Stem-Up to Close, 4.4 gpm (VB-7223-0-4-4)
- SCHNEIDER ELECTRIC Actuator Valve, 3 to 6 psig, 30VDC, Airmax (MK-4601)
- SCHNEIDER ELECTRIC Actuator Valve, 10 to 13 psig, 11 sq. in. (MK-4621)
- SCHNEIDER ELECTRIC Valve, 1/2", Stem Up Open, 2.2 gpm (VB-7213-0-4-3)
- DAIKIN Water Temperature Sensor, 20 ft. Lead (330419602)
- Schneider Electric Cooling Equipment Relays