Shop All Cooling Equipment Relays
Schneider Electric
Electric Actuator, 24V, 16 lb.-in.
Mfr # MA-305-500
Zoro # G2085717
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Auxiliary Switch, Spring Return
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MA-305-500
- Zoro # G2085717
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Electric Actuator, 24V, 2-Position, 16 lb.-in. |
Includes | Auxiliary Switch, Spring Return |
Fits Brand | Schneider Electric |
Description
Electric Actuator, 24V, 2-Position, 16 lb.-in., Fits Brand Schneider Electric, Includes Auxiliary Switch, Spring Return
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A (60KU42)
- JOHNSON CONTROLS Pressure Control, Time Delay (P29NC-3C)
- SUNSKY 5V 26.22 in. x 6 ft. White Opal Polycarbonate Roof Panel, 5PK (401027)
- ZORO SELECT Universal Thermostat Guard, Clear, Plastic (2E706)
- SCHNEIDER ELECTRIC Valve Repair Part, Force Plunger (FYBA-53-9)
- SCHNEIDER ELECTRIC Controller, Single/Dual Input Receiver (RKSR-4000)
- SCHNEIDER ELECTRIC Humidity Stat Duct (HC-201)
- SCHNEIDER ELECTRIC Valve Repair Kit (N800-0555-BOX)
- SCHNEIDER ELECTRIC Electric Actuator, 225 lb.-in. Torque (M800A)
- SCHNEIDER ELECTRIC Universal Wall Mount Kit (22-021)
- COPELAND Compressor, 230V, 3-Phase, 57000 Btu (CRPQ-045E-TF5-970)
- Schneider Electric Cooling Equipment Relays