Shop All Cooling Equipment Relays
Schneider Electric
Electric Actuator, 24V, 133 lb.-in.
Mfr # MS41-7153
Zoro # G2086511
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spring Return
- For Use With Mfr. Model Number VS-7213-556-4-11
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MS41-7153
- Zoro # G2086511
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Electric Actuator, 24V, 133 lb.-in., Proportional |
Includes | Spring Return |
For Use With Mfr. Model Number | VS-7213-556-4-11 |
Fits Brand | Schneider Electric |
Description
Electric Actuator, 24V, 133 lb.-in., Proportional, For Use With Mfr. Model Number VS-7213-556-4-11, Fits Brand Schneider Electric, Includes Spring Return
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 115V 14HP Broad Ocean 850RPM (1028313R)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 42 Plates - Subcooler - 144k BTU (ACH-70X-42M-F)
- ACCUMULAIR Pleated Air Filter, 16" x 30" x 1", 4 Pack (FB16X30_4)
- REZNOR Fan Motor, 3/4 HP, 208 - 230 - 460V, 1 - Phase (205628)
- SCHNEIDER ELECTRIC Valve, 1/2", Union 1.3 gpm, Normally Open (VK-7211-201-4-2)
- SCHNEIDER ELECTRIC Valve, 1/2", Normally Open, 1.3 gpm, Bronze (VK-7213-201-4-2)
- SCHNEIDER ELECTRIC Humidity Stat Duct (HC-201)
- SCHNEIDER ELECTRIC Valve, 1/2", Stem Up Open, 2.2 gpm (VB-7213-0-4-3)
- SCHNEIDER ELECTRIC Diaphragm (PNV-2)
- SCHNEIDER ELECTRIC Valve, 3/4", Stem-Up to Close, 7.5 gpm (VB-7223-0-4-6)
- COPELAND Compressor, 230V, 1-Phase, 49400 Btu (ZP49K5E-PFV-800)
- Schneider Electric Cooling Equipment Relays