Shop All Cooling Equipment Relays
Schneider Electric
Electric Actuator, 120V, 35 lb.-in.
Mfr # MA40-7040
Zoro # G2085610
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Direct Mount, Spring Return
- Fits Brand Schneider Electric
- For Use With Mfr. Model Number VA-2213-522-9-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MA40-7040
- Zoro # G2085610
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Electric Actuator, 120V, 2-Position, 35 lb.-in. |
Includes | Direct Mount, Spring Return |
Fits Brand | Schneider Electric |
For Use With Mfr. Model Number | VA-2213-522-9-18 |
Description
Electric Actuator, 120V, 2-Position, 35 lb.-in., For Use With Mfr. Model Number VA-2213-522-9-18, Fits Brand Schneider Electric, Includes Direct Mount, Spring Return
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- DAYTON Supply Fan, Standard Duty, 24 in Blade Dia, 1/4 to 3/4 HP (1WDC5)
- AIR HANDLER 24" x 24" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U606)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT2)
- SCHNEIDER ELECTRIC Valve Repair Part, Linkage Extension Kit (AV-601)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 2 to 10VDC (MS51-7103-100)
- SCHNEIDER ELECTRIC Temperature Control, 40 deg. to 120 deg F (TC-4111)
- SCHNEIDER ELECTRIC Valve, 1/2", Union 1.3 gpm, Normally Open (VK-7211-201-4-2)
- SCHNEIDER ELECTRIC Damper Electric Actuator, 120V, 2-Position (MA-405-500)
- SCHNEIDER ELECTRIC Valve, 1/2", Union 4.4 gpm, Normally Open (VK-7211-201-4-4)
- SCHNEIDER ELECTRIC Thermostat Accessory Wire Guard (AT-1163)
- Schneider Electric Cooling Equipment Relays