Shop All Cooling Equipment Relays
Schneider Electric
Electric Actuator, 120V, 13 to 130 sec.
Mfr # MP-424
Zoro # G2086119
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switch
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # MP-424
- Zoro # G2086119
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Electric Actuator, 120V, 13 to 130 sec., 90 Degrees |
Includes | Switch |
Fits Brand | Schneider Electric |
Description
Electric Actuator, 120V, 13 to 130 sec., 90 Degrees, Fits Brand Schneider Electric, Includes Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-750A)
- IMPERIAL MFG DAMPER CAST IRON 5"" (BM0050A)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 12 in x 16 in x 1-1/4 in, Obround, PK 2 (T180-12X16X1-1/4OB-PK2)
- HEIL QUAKER /ICP 1183920 Spst Switch Vent (1183920)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35 lb.-in. (MA40-7043)
- SCHNEIDER ELECTRIC Temperature Control, 40 deg. to 120 deg F (TC-4111)
- SCHNEIDER ELECTRIC Thermostat, Direct Acting, Conversion Kit (2212-618-1)
- SCHNEIDER ELECTRIC Damper Actuator, 24V Floating, 35 lb.-in. (MF41-6043)
- SCHNEIDER ELECTRIC Enthalpy Control, No Electric Box, SPDT (THC-3)
- SCHNEIDER ELECTRIC Valve Repair Kit, 1/2" (RYB-721-4)
- SCHNEIDER ELECTRIC Valve, 1-1/4", Stem-Up to Close, 20 gpm (VB-7223-0-4-9)
- Schneider Electric Cooling Equipment Relays