Shop All Electro Mechanical Actuators
Schneider Electric
Elect Zone Valve Actuator, 24V AC, Float
Mfr # M312A00
Zoro # G610473253
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Standards -2-14.FCC Part15 Class B and ICES-003 Class B Emissions Compliant, CRN OC0970.9012345678NTY, CSA E60730-1, cULus Listed per UL 60730-1 and -2-14, EMC2014/30/EU, EN 60730-1 and -2-14.EN 61000-6-2 Immunity and EN 61000-6-3 Emissions Compliant, European Directive RoHS 2 Directive 2011/65/EU, LVD 2014/35/EU, RCM Mark, REACH Regulation (EC)1907/2006
- Housing Material Plastic
- Operating Temperature - Maximum 140 Degrees F
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M312A00
- Zoro # G610473253
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Overall Depth | 4 1/2 in |
Electrical Lead Length | 10 ft |
Overall Height | 3 3/4 in |
Overall Width | 5 1/8 in |
Details
Item | Electric Zone Valve Actuator |
Voltage | 24V AC |
Standards | -2-14.FCC Part15 Class B and ICES-003 Class B Emissions Compliant, CRN OC0970.9012345678NTY, CSA E60730-1, cULus Listed per UL 60730-1 and -2-14, EMC2014/30/EU, EN 60730-1 and -2-14.EN 61000-6-2 Immunity and EN 61000-6-3 Emissions Compliant, European Directive RoHS 2 Directive 2011/65/EU, LVD 2014/35/EU, RCM Mark, REACH Regulation (EC)1907/2006 |
Housing Material | Plastic |
Operating Temperature - Maximum | 140 Degrees F |
Frequency | 50/60 Hz |
Product Type | Electric Zone Valve Actuator |
Installation Orientation | Horizontal |
NEMA Rating | Not Rated |
Return Action | Spring Return |
Compatible Valve Body Pattern | Three-Way, Two-Way |
Control Signal | Floating Point |
Includes Electrical Leads | Electrical Leads Included |
Compatible Valve Action | Normally Closed, Normally Open |
Operating Temperature - Minimum | 32 Degrees F |
Description
Electric Zone Valve Actuator, Compatible Close-Off Pressure Not Applicable, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Floating Point, Electrical Lead Length 10 ft, Frequency 50/60 Hz, Housing Material Plastic, Includes Electrical Leads Electrical Leads Included, Installation Orientation Horizontal, NEMA Rating Not Rated, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6304 2RS C3, Single Row Ball Bearings (6304 2RS C3)
- ENERPAC Bearing (90356)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (4X726)
- CONRADER Inlet Control Filter, 3/8 In MNPT (AIC38)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 600 lb., 8 In (K2G10-115V-BR-08)
- DUFF-NORTON LinearActuator, 2"Stroke L., 12V DC, 3.5A (LT100-1-50)
- BELIMO Electric Actuator, Direct Mount, 120VAC (FSAF120A)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 2200 lb., 18 In (K2XG20-115V-18)
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.4A (LS48-S001)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 4 In (K2G20-12V-BR-04)
- DANFOSS Actuator, Electrical, Feedback Signal (082H5004)
- Schneider Electric Electro Mechanical Actuators