Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Dual Port Module
Mfr # VW3A3721
Zoro # G0197044
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LED
- Cable Length (Meters) 100
- Type Communication module
- For Use With Altivar Process Modular
- Used For Communication Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A3721
- Zoro # G0197044
- UPC # 785901638889
- Country of Origin Indonesia
- Category Adjustable Frequency Drive Accessories
Dimensions
Cable Length (Meters) | 100 |
Cable Length (Ft.) | 328 |
Details
Display | LED |
Type | Communication module |
Item | Dual Port Module |
For Use With | Altivar Process Modular |
Used For | Communication Module |
Function | Communication Module |
Application | EtherNet/IP, MD-LInk, Modbus TCP |
Compatible with Manufacturer Part Number | Mfr. No. 490NTC000.., Mfr. No. 490NTC000..U, Mfr. No. 490NTW000.., Mfr. No. 490NTW000..U |
Compatible with Sub-Brand | Altivar |
Description
Dual Port Module, Application EtherNet/IP, MD-LInk, Modbus TCP, For Use With Altivar Process Modular, For Use with Series ATV600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 18:1 (F832B-18K-B5-M1)
- DIXON Air King FNPT End Stainless, 1" (RAM13)
- DELAVAN AG PUMPS Flow Control Valve, 30 gpm, Spool, NPT (FC30N)
- CAMOZZI Swivel Male Elbow, 8MM OD X G1/8 (6522 8-1/8)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Size 5 Book (VW3A95819)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95811)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 1 Met, Altivar (VW3A1104R10)
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95818)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 2 Compact (VW3A95815)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 3 Met, Altivar (VW3A1104R30)
- Schneider Electric Adjustable Frequency Drive Accessories