Shop All Push Button Accessories
Schneider Electric
DrilledFrontPlate, 22mmHoles, NoLegend
Mfr # XAPE303
Zoro # G3456784
product price: $43.00
/ea
$43.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With legend plates and accessories, mushroom head operators, pilot lights, selector switches, XB4 metal push buttons
- Legend No Legend
- Features (2) Cut-Out Drilled 22 mm Holes, Flush Mounting, Operating Temperatures From -40 Degrees F to 158 Degrees F
- Color Grey
- Includes (3) 22mm Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XAPE303
- Zoro # G3456784
- UPC # 785901315438
- Country of Origin France
- Category Push Button Accessories
Dimensions
Product Front Plate Size | 72 x 138 mm |
Details
Item | Drilled Front Plate |
For Use With | legend plates and accessories, mushroom head operators, pilot lights, selector switches, XB4 metal push buttons |
Legend | No Legend |
Features | (2) Cut-Out Drilled 22 mm Holes, Flush Mounting, Operating Temperatures From -40 Degrees F to 158 Degrees F |
Color | Grey |
Includes | (3) 22mm Openings |
Material | anodised aluminium |
Product Type | Front Cover |
Compatible Product Type | Control Stations |
Compatible with Series | XAP |
Resistance Properties | Dust Resistant, Impact Resistant, Chemical Resistant, Vibration Resistant, Watertight |
Device Mounting | flush |
Resistance To Chemical Agents | good resistant to acetone || good resistant to alcohols || good resistant to chloride and fluoride solvents || good resistant to diluted mineral acids || good resistant to oils and petrol || good resistant to organic acids || good resistant to salts |
Device Short Name | XAPE |
Protective Treatment | TC || TH |
Ip Degree Of Protection | IP65 IEC 60529 || IP657 NF C 20-010 |
Number Of Cut-Out | 3 cut-outs |
Product Or Component Type | front plate with fixing screws |
Ambient Air Temperature For Storage | -40-70°C |
Product Destination | for Ø 22 mm control and signalling units |
Overvoltage Category | class I IEC 60536 || class I NF C 20-030 |
Ambient Air Temperature For Operation | -25-70°C |
Description
Drilled Front Plate, For Use With legend plates and accessories, mushroom head operators, pilot lights, selector switches, XB4 metal push buttons, Legend No Legend, Grey, Includes (3) 22mm Openings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (25W49)
- FLUKE NETWORKS Test Set, TS25D w/Earpc & Pouch (25501109)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-812-L)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- SCHNEIDER ELECTRIC Mounting Base, 22mm, For ZB4 Series (ZB4BZ009)
- SCHNEIDER ELECTRIC Adaptor for self-supporting cable type BBAP, Harmony XAC, protective cable sleeve 8...26mm (XACB961)
- SCHNEIDER ELECTRIC Harmony XAC, Protective guard, for XACB pendant station, plastic, for use with mushroom head pushbutton (XACB983)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV0133)
- SCHNEIDER ELECTRIC Protective guard, Harmony XB4, plastic, black, protection against accidental operation (ZBZ1902)
- SCHNEIDER ELECTRIC Rope Pull Switch Transmitter, plastic (ZBRP1)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Red (DL1CJUS0244)
- Schneider Electric Push Button Accessories