Shop All Push Button Accessories
Schneider Electric
DrilledFrontPlate, 22mmHoles, NoLegend
Mfr # XAPE302
Zoro # G0200246
original price:
$46.26
17% off
$38.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 22.00mm Control and Signaling Units
- Features (2) Cut-Out Drilled 22 mm Holes, Flush Mounting, Operating Temperatures From -40 Degrees F to 158 Degrees F
- Legend No Legend
- Color Anodized Aluminum
- Includes (2) 22mm Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XAPE302
- Zoro # G0200246
- UPC # 785901920366
- Country of Origin France
- Category Push Button Accessories
Dimensions
Product Front Plate Size | 72 x 105 mm |
Details
Item | Drilled Front Plate |
For Use With | 22.00mm Control and Signaling Units |
Features | (2) Cut-Out Drilled 22 mm Holes, Flush Mounting, Operating Temperatures From -40 Degrees F to 158 Degrees F |
Legend | No Legend |
Color | Anodized Aluminum |
Includes | (2) 22mm Openings |
Material | anodised aluminium |
Compatible with Series | XAP |
Compatible Product Type | Control Stations |
Resistance Properties | Dust Resistant, Impact Resistant, Chemical Resistant, Vibration Resistant, Watertight |
Product Type | Front Cover |
Ambient Air Temperature For Storage | -40-70°C |
Overvoltage Category | class I IEC 60536 || class I NF C 20-030 |
Resistance To Chemical Agents | good resistant to acetone || good resistant to alcohols || good resistant to chloride and fluoride solvents || good resistant to diluted mineral acids || good resistant to oils and petrol || good resistant to organic acids || good resistant to salts |
Protective Treatment | TC || TH |
Product Destination | for Ø 22 mm control and signalling units |
Device Short Name | XAPE |
Ambient Air Temperature For Operation | -25-70°C |
Device Mounting | flush |
Product Or Component Type | front plate with fixing screws |
Ip Degree Of Protection | IP65 IEC 60529 || IP657 NF C 20-010 |
Number Of Cut-Out | 2 cut-outs |
Description
Drilled Front Plate, For Use With 22.00mm Control and Signaling Units, Legend No Legend, Anodized Aluminum, Includes (2) 22mm Openings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Buttn Cntrol Station, 2NO, Start/Stop (9001BW255)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KGXEXX)
- ELECTRIDUCT Eagle Speed Bumps (SB-EG-EM-1792-YL)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Green (ZBA7331)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN300)
- SCHNEIDER ELECTRIC 6V Ba9S Base Marked Vch 6V 200Ma (DL1CB006)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- SCHNEIDER ELECTRIC Padlock Attachment, F/Selector Switch (9001K7)
- EATON Miniature LED Bulb, 24 Volts, Green (E22LED024GN)
- Schneider Electric Push Buttons & Indicators