Shop All Push Button Accessories
Schneider Electric
Drilled front plate with fixing screws, Harmony XAP, XB2 SL, metal, 5 cut outs, 72x204mm, 22mm
Mfr # XAPE305
Zoro # G200422579
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material anodised aluminium
- Product Front Plate Size 72 x 204 mm
- Ambient Air Temperature For Operation -25-70°C
- Protective Treatment TH, TC
- Ip Degree of Protection IP65 IEC 60529, IP657 NF C 20-010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XAPE305
- Zoro # G200422579
- Country of Origin France
- Category Push Button Accessories
Dimensions
Product Front Plate Size | 72 x 204 mm |
Details
Item | Drilled front plate - XAP-E - metal - 5 |
Material | anodised aluminium |
Ambient Air Temperature For Operation | -25-70°C |
Protective Treatment | TH, TC |
Ip Degree of Protection | IP65 IEC 60529, IP657 NF C 20-010 |
Device Short Name | XAPE |
Number of Cut-Out | 5 cut-outs |
Device Mounting | flush |
Product Destination | for Ø 22 mm control and signalling units |
Range of Product | Harmony XAP |
Product or Component Type | front plate with fixing screws |
Overvoltage Category | class I IEC 60536, class I NF C 20-030 |
Ambient Air Temperature For Storage | -40-70°C |
Resistance To Chemical Agents | good resistant to acetone, good resistant to alcohols, good resistant to chloride and fluoride solvents, good resistant to diluted mineral acids, good resistant to oils and petrol, good resistant to organic acids, good resistant to salts |
Number Of Cut-Out | 5 cut-outs |
Ip Degree Of Protection | IP65 IEC 60529 || IP657 NF C 20-010 |
Product Or Component Type | front plate with fixing screws |
Description
This Schneider Electric Harmony XAPE enclosure plate with fixing screw has 5 cut-out for 22mm control and signaling units. It has a rectangle shape and it is made of anodized aluminum alloy. It uses flush mounting. This 5 cut-out drilled front plate with fixing screw enables protection to your control units. It uses anodized aluminum alloy material which allows it to have good resistance to chemical agents. It is compatible with Harmony 22mm control and signaling units. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65 / IP657, making it ideal for operation in harsh environments. Impact- and stain resistant enclosure for a sustained appearance despite rough usage conditions. No need to damage your machine or system with multiple 22mm hole, thus avoiding common issues like edge corrosion. Wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Molded Case Circuit Breaker, ED2 Series 30A, 1 Pole, 120V AC (ED21B030)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 250VAC (HBL69W75)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- ZORO SELECT Superstrut Channel Bolt, 1/2 In, Silver, PK25 (V530 1/2)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Yellow, 30mm (9001Y8)
- SCHNEIDER ELECTRIC Legend Plate, Reset, Silver/Black (9001KN223)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, red, 30mm, universal LED, plain lens (ZB5FV043)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Green (ZBA7331)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Red (DL1CJUS0244)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Silver (9001KN200SP)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- Schneider Electric Push Button Accessories