Shop All Push Button Switches
Schneider Electric
Double Headed Push Button, 22 mm, 1 NO/1 NC, Rectangle
Mfr # XB5AW73731M5
Zoro # G3456407
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Contact Form 1NO/1NC
- Number of Heads 2
- Legend/Background Color White/Green, White/Red
- Legend I/O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5AW73731M5
- Zoro # G3456407
- UPC # 785901981442
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Width | 30 mm |
Depth | 59 mm |
Height | 50 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.32 in |
Overall Height | 1.97 in |
Mounting Diameter | 22 mm |
Description
Illuminated Push Button, 22 mm, Momentary/Momentary Action, (1) Flush Button, (1) Projecting Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 2, NEMA Rating 13, 4X, IP Rating IP66, IP69, IP69K, Legend I/O, Legend/Background Color White/Green, White/Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 1 (HF324N)
- DINERGY DC Power Supply 10.8 to 13.8VDC (MDP18-12A-1C)
- MACURCO Emergency Power Off Button (E-STOP)
- BRAH ELECTRIC Replacement 3P Contact Kits for Square D NEMA Size 2, rated for 45A (BEB9998SL4)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW36)
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Green (ZB4BA36)
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, orange flush, 22mm, universal LED, for insertion legend (ZB4BA58)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR4Y)
- SCHNEIDER ELECTRIC Light Block Assembly, 22 mm, White (ZB5AVBG1)
- Schneider Electric Push Button Switches