Shop All Push Button Switches
Schneider Electric
Double Headed Push Button, 22 mm, 1 NO/1 NC, Rectangle
Mfr # XB4BW73731M5
Zoro # G3465945
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Heads 2
- Basic Material Metal
- Contact Form 1NO/1NC
- Legend/Background Color White/Green, White/Red
- Legend I/O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4BW73731M5
- Zoro # G3465945
- UPC # 389119043625
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.69 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Overall Height | 1.97 in |
Description
Illuminated Push Button, 22 mm, Momentary/Momentary Action, (1) Flush Button, (1) Projecting Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 2, NEMA Rating 13, 4X, IP Rating IP66, IP69, IP69K, Legend I/O, Legend/Background Color White/Green, White/Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- SQUARE D Overload Reset Kit (9066RA1)
- HUBBELL WIRING DEVICE-KELLEMS Enclosure (HSQ2426)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60 Volts (18STRUL1426KIT100)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR9RM94)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR2GH5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5APA4)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC, Red (XB5FA4322)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001KR3RH5)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Blk Button (W5287-P23DAxE1)
- Schneider Electric Switches