Shop All Programmable Logic Controllers
Schneider Electric
Discrete Module, M340, 16 Input, 24VDC
Mfr # BMXDDI1602
Zoro # G700422741
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$267.99
Free 30-Day Returns
Key Features
- Height 2.2"
- Width 4.5"
- Length 4.6"
- Power Dissipation In W 2.5 W
- Voltage Detection Threshold < 14 V DC sensor fault || > 18 V DC sensor OK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # BMXDDI1602
- Zoro # G700422741
- UPC # 3595863910001
- Country of Origin Indonesia
- Category Programmable Logic Controllers
Dimensions
Height | 2.2" |
Width | 4.5" |
Length | 4.6" |
Description
Discrete Module,M340,16 Input,24VDC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHQRWW)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (FNQ-R-5-6/10)
- TRUMETER Counter, 6 Digit, Base Mount, 115VAC (2-1006)
- IFM L-Bracket, F/ 18mm Dia Sensor (U20302)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC/DC (TM171ODM22R)
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC (TM171OD22R)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B262BD)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B261FU)
- ALLEN BRADLEY Plc 1769L18ERMBB1B (1769-L18ERM-BB1B)
- Schneider Electric Programmable Logic Controls (PLC)