Shop All Safety & Disconnect Switch Accessories
Schneider Electric
Disconnect Switch, 80 A, 480V AC
Mfr # VLS3P080D2
Zoro # G3548256
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480V AC
- Description/Special Features Mercury Free, REACh Free of SVHC, RoHS Exemption Information, Toxic Heavy Metal Free
- Number of Poles 3
- Includes Padlock
- For Use With VLSH1S5R/B, VLSH2S5R/B, VLSH4S5R/B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VLS3P080D2
- Zoro # G3548256
- UPC # 785901566168
- Country of Origin Italy
- Category Safety & Disconnect Switch Accessories
Dimensions
Width | 2 3/4 in |
Depth | 4 in |
Height | 2 3/4 in |
Description
Disconnect Switch, Current Rating 80 A, Depth 4 in, For Fuse Class Not Applicable, Height 2 3/4 in, Includes Padlock, Mounting Style Door, Number of Poles 3, Phase Three, Protection Method Non-Fusible
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CDN Direct Entry 2-Alarm Timer (TM30)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 100mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-100-R)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH4S5B)
- SCHNEIDER ELECTRIC ShaftExten, For 16-125A DisconnectSwitch (VLSS1505)
- SCHNEIDER ELECTRIC Extension, 300mm Length 5mm Shaft (VLSS3005)
- SCHNEIDER ELECTRIC Disconnect Switch, 125 A, 480V AC, Gray (VLS3P125R2)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH2H5B)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65 mm, black handle, 5 mm shaft, defeatable (VLSH2H5BD)
- PANDUIT Multi-Lock-Out Device, Hasp Only, PK10 (PSL-MLDH-X)
- Schneider Electric Switches