Shop All Disconnect Switches
Schneider Electric
Disconnect Switch, 47 A, 80 A, 100 A, 690V AC, 3 pole
Mfr # VLS3P100R2
Zoro # G0859343
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 47 A, 80 A, 100 A
- Voltage 690V AC
- Number of Poles 3
- HP 60.3 HP @ 500V AC, 60.3 HP @ 690V AC, 73.75 HP @ 400V AC
- Contact Form 3NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # VLS3P100R2
- Zoro # G0859343
- Country of Origin Italy
- Category Disconnect Switches
Dimensions
Width | 2.76 in |
Depth | 3.94 in |
Height | 2.95 in |
Description
Disconnect switch, TeSys VLS, body switch, 100A, 50HP at 480VAC, UL98, three phase, 50kA SCCR, size 2, DIN rail mount
- •The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit.
- •The basic motor starter GV2ME controls motors with full load currents up to 32 A.
- •The manual starter is three pole with horsepower ratings. The manual starter is operated by push buttons.
- •The Class 10 ambient compensated thermal over current is adjustable from 20 ampere to 25 ampere.
- •This device has screw clamp terminals.
- •Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Stud, Grn, Male, Taper Nose (HBL15MRSGN)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- NEWHOUSE ELECTRIC Electrical Box Cover, 1 Gang, Round, PVC (8100PVG)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361AWKGL)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361N)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362RB)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 32 A, 690V AC, 3 pole (VLS3P032R1)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- Schneider Electric Switches