Shop All Disconnect Switches
Schneider Electric
Disconnect Switch, 25 A, 690V AC, 3 pole
Mfr # VLS3P025D1
Zoro # G0858783
original price:
$69.26
15% off
new price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 25 A
- Voltage 690V AC
- IP Rating 20
- Number of Poles 3
- Contact Form 3NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VLS3P025D1
- Zoro # G0858783
- Country of Origin Italy
- Category Disconnect Switches
Dimensions
Height | 2.87 in |
Depth | 3.07 in |
Width | 1.77 in |
UL Wire Size | AWG 18 to AWG 6 copper |
Description
Disconnect switch, TeSys VLS, body switch, 25A, 15HP at 480VAC, UL508,three phase, 5kA SCCR, size 1, door mount
- •The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit.
- •The basic motor starter GV2ME controls motors with full load currents up to 32 A.
- •The manual starter is three pole with horsepower ratings. The manual starter is operated by push buttons.
- •The Class 10 ambient compensated thermal over current is adjustable from 0.63 ampere to 1 ampere.
- •This device has screw clamp terminals.
- •Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 3P 4W 125/250VAC L14-20R (HBL27W74)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 25ft- White (BSRW-J-200-25-WT)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3OXG)
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (1A188)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361RB)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321N)
- SCHNEIDER ELECTRIC HDSS TYPE3R 240V 200 AMP 2 POLE Fuse (VH224NR)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361RB)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 40 A, 690V AC, 3 pole (VLS3P040R1)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362RB)
- Schneider Electric Switches