Shop All Disconnect Switches
Schneider Electric
Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole
Mfr # VLS3P063R1
Zoro # G0859011
original price:
$79.86
18% off
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 25 A, 45 A, 60 A, 63 A
- Duty Intermittent
- Voltage 690V AC
- HP 29.5 hp @ 400 V AC, 29.5 hp @ 500V AC, 29.5 hp @ 690V AC
- IP Rating 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # VLS3P063R1
- Zoro # G0859011
- Country of Origin Italy
- Category Disconnect Switches
Dimensions
Depth | 3.07 in |
Height | 2.95 in |
Width | 2.76 in |
Description
Disconnect Switch, Contact Form 3PST-NO, Current Rating 63 A, Depth 3 in, Duty Intermittent, Height 3 in, Includes Rotary Handle, IP Rating IP20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Bracket, Double-Channel, 24" (FS-5637-24 E/G)
- LEGACY Flexzilla Pro Extension Cord 10/3 Awg Sjtw 50 (FZ512930)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250WH)
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH222NRB)
- SCHNEIDER ELECTRIC Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X (VLS3P063D2)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223NRB)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH221N)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361NRB)
- EATON 2P 30A AMP 120/240V-AC NON-FUSIBLE DISCONNECT SWITCH (CDG221URB)
- Schneider Electric Disconnect Switches