Shop All Disconnect Switches
Schneider Electric
Disconnect Switch, 25 A, 32 A, 690V AC, 3 pole
Mfr # VLS3P032D1
Zoro # G0858695
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 25 A, 32 A
- Voltage 690V AC
- Number of Poles 3
- HP 29.5 HP @ 690V AC, 24.8 HP @ 500V AC, 20 HP @ 400V AC
- Contact Form 3NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VLS3P032D1
- Zoro # G0858695
- Country of Origin Italy
- Category Disconnect Switches
Dimensions
Width | 1.42 in |
Depth | 3.07 in |
Height | 2.95 in |
UL Wire Size | AWG 18 to AWG 6 copper |
Description
Disconnect switch, TeSys VLS, body switch, 32A, 20HP at 480VAC, UL508, three phase, 5kA SCCR, size 1, door mount
- •The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit.
- •The basic motor starter GV2ME controls motors with full load currents up to 32 A.
- •The manual starter is three pole with horsepower ratings. The manual starter is operated by push buttons.
- •The Class 10 ambient compensated thermal over current is adjustable from 1.6 ampere to 2.5 ampere.
- •This device has screw clamp terminals.
- •Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS HAZ ROCK-IT XC BLACK KIT (SE46650)
- ZORO SELECT Washer, Reducing, ZincPlated Steel, 2 1/2In (3LV58)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 4.5A, 600V AC, Non-Indicating (CCMR04.5)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 3 Pole, 120/240V AC (QOU380)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH363)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364R)
- SCHNEIDER ELECTRIC Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X (VLS3P063D2)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 4 Wires (VH324NR)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2JU3N)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321N)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- Schneider Electric Disconnect Switches