Shop All Disconnect Switches
Schneider Electric
Disconnect Switch, 16 A, 690V AC, 3 pole
Mfr # VLS3P016D1
Zoro # G0858555
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 16 A
- Voltage 690V AC
- Number of Poles 3
- Contact Form 3NO
- IP Rating 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VLS3P016D1
- Zoro # G0858555
- Country of Origin Italy
- Category Disconnect Switches
Dimensions
Height | 2.87 in |
Width | 1.77 in |
Depth | 3.07 in |
Description
Disconnect switch, TeSys VLS, body switch, 16A, 10HP at 480VAC, UL508, three phase, 5kA SCCR, size 1, door mount
- •TeSys enclosed starters, empty enclosure, for thermal magnetic circuit breakers GV2ME.
- •Surface mounting enclosure with screw fixing, 2 knock-outs for cable glands on top and bottom, sealable cover.
- •Polycarbonate enclosure, double insulated with protective conductor, IP55 protection.
- •To be equipped with a motor circuit breaker GV2ME, and start-emergency stop buttons GV2K (to be ordered separately).
- •Possible mounting of 1 side auxiliary contact blocks GVAD, GVAM, GVAD on both sides of GV2ME (to be ordered separately).
- •It conforms to IEC 60947-2 and IEC 60947-4-1, Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Four Pos Mom Joystick Sil-bzl 2 Swtch Pt (M22-WJ2V)
- SQUARE D Switch Door Close Mech (9423M3)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X2WPG6)
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223N)
- SCHNEIDER ELECTRIC Safety Switch, DPST, 200 A, 2 Poles, 3 Wires (VH224NR)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361N)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VHU364)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH221NRB)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TEF10)
- Schneider Electric Switches