Shop All Tower Lights
Schneider Electric
Die-cast Mounting Base
Mfr # XVCZ11
Zoro # G1029147
original price:
$40.99
7% off
new price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Housing Material metal
- For Use With Pole-Mount Style 40mm Tower Lights
- Height 3 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVCZ11
- Zoro # G1029147
- UPC # 785901670728
- Country of Origin Japan
- Category Tower Lights
Dimensions
Height | 3 in |
Length | 4 in |
Width | 4 in |
Details
Item | Die-Cast Mounting Base |
Standards | UL,CSA, CE |
Housing Material | metal |
For Use With | Pole-Mount Style 40mm Tower Lights |
Color | White |
Mounting | Base |
Description
Tower Light Mounting Style Base, Body Color Gray, For Use With Pole-Mount Style 40mm Tower Lights, Housing Material Metal, Length 4 in, Width 4 in, Height 3 in, Standards UL,CSA, CE, Die-Cast Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Red/White, 200 ft x 3 In (B324W18-200)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, XL, 1 PR (2131-XL (10))
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 100)
- NMC Railroad Crossing Sign (TM9326K)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Amber (XVBL8B5)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- SCHNEIDER ELECTRIC Tower Light, LED, Green, Polycarbonate, IP65 (XVUC23)
- SCHNEIDER ELECTRIC Tower Light Module Multimode, LED (XVUC29P)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- ZORO SELECT Tower Light Sounder Tier, 24VAC/DC, 55mm (6JZG7)
- Schneider Electric Safety Alarms and Warnings