Shop All Push Button Enclosures
Schneider Electric
Die cast empty control station, Harmony XAP, zinc alloy, grey, 3 cut outs, 22mm, 130x80x51.5mm
Mfr # XAPG29703
Zoro # G0861318
original price:
$152.00
11% off
new price: $134.64
/ea
Free Shipping & Returns
$134.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material die cast zinc
- Cable Entry cable gland || 1 x cable gland
- Ik Degree Of Protection IK07 EN/IEC 62262
- Cut-Out Dimensions Ø 22 mm
- Number Of Vertical Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XAPG29703
- Zoro # G0861318
- UPC # 785901186861
- Country of Origin Morocco
- Category Push Button Enclosures
Dimensions
Cut-Out Dimensions | Ø 22 mm |
Cad Overall Width | 80 mm |
Cad Overall Height | 130 mm |
Cad Overall Depth | 51.5 mm |
Description
Pushbutton Enclosure 22Mm Xap +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Utility Box, NOVAL Accessory, Carbon Steel (A081004)
- GE CURRENT Load Center, TLM, 8 Spaces, 125A, Main Lug (TLM812RCU2P)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 10 ft (PAREB-48F-10)
- LUMAPRO Electronic Flasher, Alternating, EF30A (2FNE4)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Holes (XAPG39203)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.03 in., Metal (XAPG29202)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- SCHNEIDER ELECTRIC ControlStationEnclosure, NoHoles, Plastic (XAPA2100)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PSL3)
- Schneider Electric Push Buttons & Indicators