Shop All Definite Purpose Contactors
Schneider Electric
DefPurposeContactor, 110/120VAC, 3P, 75A
Mfr # 8910DPA73RV02
Zoro # G607963644
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Full Load Amps-Inductive 75 A
- Full Load Amps-Resistive 94 A
- Coil Volts 110/120 V AC
- HP @ 1 Phase - 120V 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 8910DPA73RV02
- Zoro # G607963644
- UPC # 785901768333
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.65 in |
Width | 4.1 in |
Depth | 2.56 in |
Overall Width | 4.1 in |
Overall Height | 3.65 in |
Overall Depth | 2.56 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/120V AC, Series 8910 Series Type DPA, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 94 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, NEMA 1, Screw On (ASE18X18X10)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- MERSEN Distribution Block, 66-67 Series, 1Pole (08570)
- SCHNEIDER ELECTRIC Ac Contactor 100v-ac 110a Amp 60hp (LC1 D80K7)
- SCHNEIDER ELECTRIC 120V-AC 80A AMP 50HP AC CONTACTOR (LC1D65G7)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 2P, 75A (8910DPA72RV02)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V09)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V09)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42GE35AG)
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- Schneider Electric Motor Controls