Shop All Definite Purpose Contactors
Schneider Electric
DefPurposeContactor, 110/120VAC, 2P, 75A
Mfr # 8910DPA72RV02
Zoro # G309984855
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Standards CSA, UL Listed
- Phase Single
- Series 8910
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 8910DPA72RV02
- Zoro # G309984855
- UPC # 785901768241
- Country of Origin United States
- Category Definite Purpose Contactors
Dimensions
Overall Depth | 2.56 in |
Mounting Hole Distance - Width | 2.11 in |
Overall Width | 4.1 in |
Mounting Hole Distance - Height | 3.27 in |
Overall Height | 3.65 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/120V AC, Series 8910, Number of Poles 2, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 94 A, Full Load Current - Inductive 75 A, Maximum Voltage Rating 600V AC, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERHORSE Parallel Cable Kit Connects 4500W to 4500W Generator (96728)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 35 to 200 psi, Standard Action (9013GHW2J63)
- PICO Ring Term-16-14 1/4 Nyl, #3006G (3006G)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204NK)
- SCHNEIDER ELECTRIC 120V-AC 80A AMP 50HP AC CONTACTOR (LC1D65G7)
- SCHNEIDER ELECTRIC Ac Contactor 100v-ac 110a Amp 60hp (LC1 D80K7)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- NOARK Advance Controls CK65.322 Contactor, 3-Pole, 120V (134831)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNU0)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 90A (783XY9)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A (6GNZ7)
- Schneider Electric Contactors & Contacts