Shop All Definite Purpose Contactors
Schneider Electric
DefPurpContactor, 220/208-240VAC, 3P, 75A
Mfr # 8910DPA72RV09
Zoro # G009984803
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Phase Single
- Standards CSA, UL Listed
- Series 8910
- Horsepower @ Single Phase - 240V AC 15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 8910DPA72RV09
- Zoro # G009984803
- UPC # 785901768289
- Country of Origin United States
- Category Definite Purpose Contactors
Dimensions
Overall Width | 4.1 in |
Mounting Hole Distance - Width | 2.11 in |
Mounting Hole Distance - Height | 3.27 in |
Overall Height | 3.65 in |
Overall Depth | 2.56 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 220/208-240V AC, Series 8910, Number of Poles 2, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 94 A, Full Load Current - Inductive 75 A, Maximum Voltage Rating 600V AC, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S612002S00)
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS12K3)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 60A, 600V AC, Non-Indicating (KTS-R-60)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- SCHNEIDER ELECTRIC Ac Contactor 100v-ac 110a Amp 60hp (LC1 D80K7)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 2P, 75A (8910DPA72RV02)
- SIEMENS 3POLE 110/120V CONTACTOR (3RT2035-1AK60)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNU9)
- SQUARE D 600VAC Definite Purpose Contactor 3P 30A (8910DPA33V02U1)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AGA)
- Schneider Electric Contactors & Contacts