Shop All Power Supplies
This Product is Discontinued
Schneider Electric
Dc Power Supply, 100 to 240V AC, 110 to 220V DC, 24V DC, 120W, 5, Din Rail (Discontinued)
Mfr # ABL8REM24050
Zoro # G7498251
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 100 to 240V AC, 110 to 220V DC
- Output Voltage 24V DC
- Power Rating 120W
- Output Amps 5
- Mounting Din Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ABL8REM24050
- Zoro # G7498251
- UPC # 785901478089
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 4.72 in |
Width | 2.12 in |
Depth | 4.72 in |
Details
Item | Dc Power Supply |
Input Voltage | 100 to 240V AC, 110 to 220V DC |
Output Voltage | 24V DC |
Power Rating | 120W |
Output Amps | 5 |
Mounting | Din Rail |
Case Material | Plastic Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 50 to 60 Hz |
IP Rating | 20 |
Peak Amps | 5.5 |
Features | A High Degree Of Output Voltage Stability, A Very Wide Input Voltage Range For The Universal Range, And Undervoltage Protection, Diagnostics Via LED Indicators On The Front Panel, Good Performance, Integrated Overload, Overvoltage, Remote Diagnostics Via A Relay Contact For The Universal Range, Short Circuit, Very Compact Size |
Output Noise | Less Than or Equal to 200mV |
NEMA Rating | 1 |
Standards | File CCN, cUL us 508, cCSAus (CSA22.2 n950-1), File Class, TV 60950-1, e, CTick, RoHS, IEC/EN 60950, IEC/EN 61496-1-2, SELV IEC/EN 60950, SELV, EN 50081-1, IEC 61000-6-2 (EN 50082-2) |
Status Indicator | Green/Orange LED |
Operating Temp. Range | 32 Degrees to 140 Degrees F |
Hold Up Time | Greater Than 10 msec @ 100V AC, Greater Than 40 msec @ 240V AC |
Series | ABL8 |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, 110 to 220 V DC, Output Voltage 24V DC, Power Rating 120W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 4.72 in, Width 2.12 in, Depth 4.72 in, Series ABL8, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 5.5, IP Rating 20, Output Noise Less Than or Equal to 200mV, Hold Up Time Greater Than 10 msec @ 100V AC, Greater Than 40 msec @ 240V AC, Status Indicator Green/Orange LED, NEMA Rating 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.