Shop All Cooling Equipment Relays
Schneider Electric
Damper Actuator, Less Linkage, 5 to 10 psi
Mfr # M572-3308
Zoro # G2085470
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M572-3308
- Zoro # G2085470
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Damper Actuator, Less Linkage, 5 to 10 psi |
Type | Pneumatic |
Fits Brand | Schneider Electric |
Description
Damper Actuator, Less Linkage, 5 to 10 psi, Fits Brand Schneider Electric, Type Pneumatic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x1" (274-100-100)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 8 (6B963)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000 W (CWH3407F)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361500)
- SCHNEIDER ELECTRIC Branch Tap Gauge Adaptor (22-138)
- SCHNEIDER ELECTRIC Reversing Relay (2360-501)
- SCHNEIDER ELECTRIC Electric Actuator, 120V, Proportional (MP-481)
- SCHNEIDER ELECTRIC Valve, 1/2", Mixing, 2.2 gpm (VB-7313-0-4-2)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35 lb.-in. (MS40-7043-501)
- SCHNEIDER ELECTRIC Valve Repair Part (AV-600)
- COPELAND Diagnostic Compressor Module (543-0071-00)
- Schneider Electric Cooling Equipment Relays