Shop All Cooling Equipment Relays
Schneider Electric
Damper Actuator, 3to13 psig, 2"/4" Stroke
Mfr # MK-3141
Zoro # G2085997
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # MK-3141
- Zoro # G2085997
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Damper Actuator, 3 to 13 psig, 2" to 4" Adjustable Stroke |
Type | Pneumatic |
Fits Brand | Schneider Electric |
Description
Damper Actuator, 3 to 13 psig, 2 In. to 4 In. Adjustable Stroke, Fits Brand Schneider Electric, Type Pneumatic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Purge Pump Kit, Metal and Plastic (MCP44-PPK)
- FIREYE Programmer Module, Lockout-On, Air Flow (MEP562)
- DUCTMATE Duct Insulation, 1", 50 Ft. (PA48F1W50)
- ALL-FILTERS 15X20X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (15202.13 4PK)
- SCHNEIDER ELECTRIC Electric Actuator, 225 lb.-in. Torque (M800A)
- SCHNEIDER ELECTRIC Valve, 1/2" Normally Open, 0.4 gpm (VB-7213-0-4-1)
- SCHNEIDER ELECTRIC Valve, 1/2", 3-Way Mixing, 4.4 gpm (VB-7313-0-4-4)
- SCHNEIDER ELECTRIC Gray Cover (21-933-1)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating (M112A01)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 2 to 10VDC (MS51-7103-100)
- LENNOX Motor, 1.4 HP, 208/230V, 825 rpm, 1-Phase, PSC, 208-230 VAC 1 Ph 60 Hz Volts (13H36)
- Schneider Electric Cooling Equipment Relays