Shop All Cooling Equipment Relays
Schneider Electric
Damper Actuator, 24V Floating, 35 lb.-in.
Mfr # MF41-6043
Zoro # G2086152
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spring Return
- Fits Brand Schneider Electric
- For Use With Mfr. Model Number VF-2213-505-9-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MF41-6043
- Zoro # G2086152
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Damper Electric Actuator, 24V Floating, 35 lb.-in. |
Includes | Spring Return |
Fits Brand | Schneider Electric |
For Use With Mfr. Model Number | VF-2213-505-9-14 |
Description
Damper Electric Actuator, 24V Floating, 35 lb.-in., For Use With Mfr. Model Number VF-2213-505-9-14, Fits Brand Schneider Electric, Includes Spring Return
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Lpw Ceiling Heater 208V 4000W W/Tp Heat/Fan/Off Disconnect Switch - White (LPW2040C-W)
- ZORO SELECT Magnetic Relay, Switching, 120V Coil (6ACH6)
- IMPERIAL MFG Assembled Tee 30Ga 8In Blk (GV0900)
- ERIE Valve, 2 Way, Inverted Flare, 3/4 in. (VT2343)
- SCHNEIDER ELECTRIC Universal Wall Mount Kit (22-021)
- SCHNEIDER ELECTRIC Valve, Union, 1/2", 1.3 gpm (VB-7211-0-4-2)
- SCHNEIDER ELECTRIC Valve, 1/2", Normally Open, 1.3 gpm (VB-7213-0-4-2)
- SCHNEIDER ELECTRIC Electric Actuator, Floating/Proportional (M800A-VB)
- SCHNEIDER ELECTRIC Valve, 3/4" Mixing, 7.5 gpm (VB-7313-0-4-6)
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 150 lb.-in. (MS40-7170)
- SCHNEIDER ELECTRIC Actuator Valve, 10 to 13 psig, 11 sq. in. (MK-4621)
- Schneider Electric Cooling Equipment Relays