Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Daisy Chain Bus Cord, 0.5 ft. L
Mfr # VW3M7101R01
Zoro # G5073883
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Connection Accessory
- Application DC Bus
- Used For Variable Speed Drives
- Mfr. Stock No. VW3M7101R01
- Cable Length (Meters) 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3M7101R01
- Zoro # G5073883
- UPC # 00785901723554
- Country of Origin Germany
- Category Adjustable Frequency Drive Accessories
Dimensions
Cable Length (Meters) | 0.2 |
Cable Length (Ft.) | 0.5 |
Cable Length | 0.6 ft |
Details
Function | Connection Accessory |
Application | DC Bus |
Used For | Variable Speed Drives |
Mfr. Stock No. | VW3M7101R01 |
Type | LXM 32 DC Bus |
For Use With | ATV320B @ 0.18 To 2.2kW, 200 to 240V, ATV320B @ 0.37 To 4kW, 380 to 500V, ATV340 @ 0.75 To 7.5kW |
Item | DC Bus Cord Set |
Cable Type | Daisy Chain Bus |
Compatible with Sub-Brand | Altivar |
Compatible with Manufacturer Part Number | Mfr. No. ATV320...B, Mfr. No. ATV340 |
Description
DC Bus Cord Set, Application DC Bus, For Use With ATV320B @ 0.18 To 2.2kW, 200 to 240V, ATV320B @ 0.37 To 4kW, 380 to 500V, ATV340 @ 0.75 To 7.5kW, For Use with Series ATV320B, ATV340
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, 1/4In, PK50 (49424)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALLS)
- TRITAN Locknut, Inch, Diameter/Threads: 2.548/18 (N13)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95818)
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- SCHNEIDER ELECTRIC Connecting Cable, PC To Altistart, Altivar (VW3A8106)
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback (VW3A3620)
- SCHNEIDER ELECTRIC Adaptor Kit, RJ45 to USB, 8.2 ft, Altivar (TCSMCNAM3M002P)
- SCHNEIDER ELECTRIC Screw Connector (VW3A3609)
- EATON Fan Kit, Frame 1, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR1FAN)
- Schneider Electric Adjustable Frequency Drive Accessories