Shop All Contactor Accessories
Schneider Electric
D40A To D65A Reverser Kit
Mfr # LAD9R3
Zoro # G0653567
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range Compatibility TeSys (TeSys D) contactor || TeSys (TeSys Deca)
- Product Or Component Type kits for reversing contactor
- Poles Description 3P
- Product Compatibility LC1D40A || LC1D50A || LC1D65A || LC1D80A
- Kit Composition mechanical interlock || set of power connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD9R3
- Zoro # G0653567
- UPC # 785901757238
- Country of Origin Czechia
- Category Contactor Accessories
Details
Item | D40A To D65A Reverser Kit |
Range Compatibility | TeSys (TeSys D) contactor || TeSys (TeSys Deca) |
Product Or Component Type | kits for reversing contactor |
Poles Description | 3P |
Product Compatibility | LC1D40A || LC1D50A || LC1D65A || LC1D80A |
Kit Composition | mechanical interlock || set of power connection |
Device Short Name | LAD9 |
Range | TeSys || Linergy |
Description
D40A To D65A Reverser Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP280)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- WHITE-RODGERS Contactor (120-910)
- HUBBELL 30A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810AR)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- SCHNEIDER ELECTRIC Contactor Time Delay Auxcontact Block (LADS2)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- SCHNEIDER ELECTRIC D40A To D65A Rc 110240V Suppressor (LAD4RC3U)
- SCHNEIDER ELECTRIC Set of power connections, parallel and reverser busbars, for 3P reversing contactors assembly, LC1D40A-D80A (LA9D65A69)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CD00)
- Schneider Electric Contactors & Contacts