Shop All Temperature Controllers
Schneider Electric
D40A to D65A RC 50-127V Suppressor
Mfr # LAD4RC3G
Zoro # G7748270
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Suppressor module
- Voltage 50 to 127V AC
- Description/Special Features Mercury Free
- Temp. Range Operating: -25 to 55°C; Storage: -40 to 80°C
- Standards IEC 60947-5-1; EN 60947-5-1; CSA C22.2 No 60947-5-1; UL 60947-5-1; GB/T 14048.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD4RC3G
- Zoro # G7748270
- Country of Origin Czechia
- Category Temperature Controllers
Details
Item | D40A to D65A RC 50-127V Suppressor |
Type | Suppressor module |
Voltage | 50 to 127V AC |
Description/Special Features | Mercury Free |
Temp. Range | Operating: -25 to 55°C; Storage: -40 to 80°C |
Standards | IEC 60947-5-1; EN 60947-5-1; CSA C22.2 No 60947-5-1; UL 60947-5-1; GB/T 14048.5 |
Series | LAD4; TeSys; TeSys Deca |
Mounting | Front; Clips-mounted |
Color | dark grey |
Device Short Name | LAD4 |
Product Compatibility | 3P LC1D40A...D80A, 4P LC1DT60A...DT80A |
Mounting Mode | by clips |
Ambient Air Temperature For Operation | -25-55°C |
[Uc] Control Circuit Voltage | 50...127 V AC |
Ip Degree of Protection | IP2XIEC 60529 |
Ambient Air Temperature For Storage | -40-80°C |
Maximum Peak Voltage | 3 Uc |
Range | TeSys, TeSys Deca |
Mounting Location | front |
Suppressor Technology | RC circuit |
Description
D40A to D65A RC 50-127V Suppressor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-T-2-X)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, 22mm (ZB5AV04)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- ICM CONTROLS 318C 24V High Output Defrost (ICM318C)
- CARRIER Hk61Ea033 Circuit Board (HK61EA033)
- UE UNITED ELECTRIC 0-250F 480V-AC TEMPERATURE CONTROLLER (802-13751)
- UE UNITED ELECTRIC 0250F 125250VAc Temperature Controller (800G-6CS)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU30020)
- Schneider Electric Temperature Controllers