Shop All Contactor Accessories
Schneider Electric
D40A To D65A Mechanical Interlock
Mfr # LAD4CM
Zoro # G0653558
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Compatibility LC1D40A || LC1D50A || LC1D65A || LC1D80A || LC1DT60A || LC1DT80A
- Poles Description 4P || 3P
- Range Compatibility TeSys (TeSys D) contactor
- Interlocking Type mechanical
- Electrical Circuit Type reversing || changeover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD4CM
- Zoro # G0653558
- UPC # 785901661719
- Country of Origin Czechia
- Category Contactor Accessories
Details
Item | D40A To D65A Mechanical Interlock |
Product Compatibility | LC1D40A || LC1D50A || LC1D65A || LC1D80A || LC1DT60A || LC1DT80A |
Poles Description | 4P || 3P |
Range Compatibility | TeSys (TeSys D) contactor |
Interlocking Type | mechanical |
Electrical Circuit Type | reversing || changeover |
Device Short Name | LAD4 |
Range | TeSys |
Product Or Component Type | mechanical interlock |
Accessory / Separate Part Category | interlocking accessory |
Description
D40A To D65A Mechanical Interlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, blue, 30mm, spring return, 24-28V (9001K1L35L)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM10072AA14)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- SCHNEIDER ELECTRIC LoadSide Conn, For Use w/D9-D32Contactors (LAD9V6)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- SCHNEIDER ELECTRIC Lug Shield, IEC (LA9G3707)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- Schneider Electric Motor Controls