Shop All Push Button Accessories
Schneider Electric
Cvr/Xb6A & Xb6C 65168023
Mfr # ZB6YA001
Zoro # G3154965
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Designation protective shutter
- Accessory / Separate Part Category protection accessories
- Accessory / Separate Part Destination circular button || square button
- Accessory / Separate Part Type shutter
- Product Type Protective Shutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB6YA001
- Zoro # G3154965
- UPC # 785901363972
- Country of Origin Spain
- Category Push Button Accessories
Details
Item | Protective Shutter |
Accessory / Separate Part Designation | protective shutter |
Accessory / Separate Part Category | protection accessories |
Accessory / Separate Part Destination | circular button || square button |
Accessory / Separate Part Type | shutter |
Product Type | Protective Shutter |
Description
Protective Shutter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 4 18lb UV Black Cable Tie 100/BG (AL-04-18-0-C)
- MURR ELEKTRONIK M12 gender-changer female / female D-cod. (7000-44611-0000000)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120/240V AC (QO125)
- PARTNERS BRAND Metal Detectable Cable Ties, 50#, 15", Blue, PK100 (CTMD35)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Amber, Plastic (9001A31)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA708)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm Selector Switch (9001K45)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G31)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN344)
- SCHNEIDER ELECTRIC Legend Plate, Square, Off-On, White (9001KN244WP)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1CD10-0AA0)
- Schneider Electric Push Buttons & Indicators