Shop All Current Sensing Relays
Schneider Electric
Current Sensing Relay, 0.8to8A, 24to240VAC
Mfr # 841CS8-UNI
Zoro # G2223934
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 to 240V AC
- AC Contact Rating - Relay 15A @ 240V
- DC Contact Rating - Relay 15A @ 24V
- Mounting - Relay DIN Rail
- Contact Form - Relay SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 841CS8-UNI
- Zoro # G2223934
- Country of Origin Czechia
- Category Current Sensing Relays
Dimensions
Body Width - Relay | 3.5 in |
Body Depth - Relay | 0.7 in |
Overall Height - Relay | 2.6 in |
Body Height - Relay | 2.6 in |
Width | 0.69 in (17.6 mm) |
Depth | 2.52 in (64 mm) |
Body Height | 2.51 in |
Body Depth | 3.54 in |
Body Width | 0.69 in |
Overall Depth | 2.52 in |
Height | 3.54 in (90 mm) |
Description
Adjustable Current Sensing Relay, Contact Form SPDT, Contact Rating (AC) 15 A @ 240V, Contact Rating (DC) 15 A @ 24V, Core Type Internal, Current Rating 15 A, Input Voltage 24 to 240V AC, Monitored Parameters Overcurrent, Mounting Style DIN Rail, Number of Pins 6, Trip Point 0.8 to 8 A, Trip Point Type Adjustable, Adjustment Method Rotary Knob, Electrical Connection Terminal Strip, Status Indicator LED Indicator, Wire Gauge 14 AWG, Body Depth 3.54 in, Body Height 2.51 in, Body Width 0.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504G)
- LEVITON Combination Device Switch 15A 120V 3 Dec Combo Sw Wht (1755-2W)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C422)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W3V)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.2to2A, 24to240VAC (841CS2-UNI)
- SCHNEIDER ELECTRIC AdjCurrntSensrRely, 8A, 24-240VAC/DC, 12Pin (RM22JA21MR)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.5to5A, 24to240VAC, Mounting: Din Rail (841CS5-UNI)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.1to1A, 24to240VAC, Mounting: Din Rail (841CS1-UNI)
- SCHNEIDER ELECTRIC AdjCurrntSensingRelay, 12Pins, 24-240VACDC (RM35TM250MW)
- FUNCTIONAL DEVICES-RIB Split Core Current Transducer, MultiRange (RIBXGTV5)
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- Schneider Electric Electrical Relays