Shop All Safety Monitoring Relays
Schneider Electric
Current control relay, Harmony Control Relays, 5A, 2CO, 2...500mA, 24...240V AC DC
Mfr # RM35JA31MW
Zoro # G0572105
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 250VAC/DC
- Width 35 mm
- Input Voltage Current Sensing Relay
- Standards EN/IEC 60255-6
- Operating Position any position without derating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RM35JA31MW
- Zoro # G0572105
- UPC # 785901637547
- Country of Origin Indonesia
- Category Safety Monitoring Relays
Dimensions
Width | 35 mm |
Description
Current Sensor Relay, Input Voltage Current Sensing Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- IDEAL Modular Plug, Unshielded, CAT6, Clear, Pass-Through End Termination, 50 PK (85-376)
- ELECTRIDUCT Extreme Rubber Drop Over Cable Ramp (DO-ED-LG3-BK)
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- SCHNEIDER ELECTRIC Current control relay, Harmony Control Relays, 5A, 1CO, overcurrent function, 250V AC DC (RM17JC00MW)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, screw (XPSMCMER0004)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with backplane connection, screw (XPSMCMRO0004)
- SCHNEIDER ELECTRIC Expansion modules, Modicon MCM, 4 digital output pairs, screw (XPSMCMDO0004)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with diagnostic outout, with backplane connection, screw (XPSMCMRO0004DA)
- ALLEN BRADLEY 24V-Dc Safety Relay (MSR329P 440R-W23217)
- Schneider Electric Electrical Relays