Shop All Motor Starter Accessories
Schneider Electric
Cover, Blanking
Mfr # LU9C1
Zoro # G0777086
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TeSys U-Line Starters
- Accessory Type Blanking Cover
- Standards REACH, RoHS
- Compatible with Series TeSys Ultra
- Device Short Name LU9C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LU9C1
- Zoro # G0777086
- UPC # 785901202721
- Country of Origin Czechia
- Category Motor Starter Accessories
Details
Item | Blanking Cover |
For Use With | TeSys U-Line Starters |
Accessory Type | Blanking Cover |
Standards | REACH, RoHS |
Compatible with Series | TeSys Ultra |
Device Short Name | LU9C |
Product Or Component Type | blanking cover |
Range | TeSys |
Description
Blanking Cover, Accessory Type Blanking Cover, Compatible with Series TeSys Ultra, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Multi-Cable Staple, Snap Lock, PK100 (MCS-100W)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (TRS110R)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V2417M)
- SCHNEIDER ELECTRIC Shunt Trip (GVAS226)
- SCHNEIDER ELECTRIC Block, Contact, Control (LUA8E20)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- SCHNEIDER ELECTRIC Phase Separator, Line Phase Barrier (LU9SP0)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- BALDOR-RELIANCE 42/324-326 Nema Drip Cover Kit (FCD42)
- Schneider Electric Motor Controls