Shop All Push Button Enclosures
Schneider Electric
ControlStationEnclosure, NoHoles, Plastic
Mfr # XAPA2100
Zoro # G3548843
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 0
- Material Glass Reinforced Polyester
- Conduit Size No Conduit Entrance Holes Provided
- Dimensions 226 mm H x 85 mm W x 12 mm D
- Cable Entry undrilled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XAPA2100
- Zoro # G3548843
- UPC # 785901313168
- Country of Origin France
- Category Push Button Enclosures
Dimensions
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 226 mm H x 85 mm W x 12 mm D |
Height | 226 mm |
Width | 85 mm |
Depth | 12 mm |
Product Front Plate Size | 85 x 226 mm |
Usable Depth | 83 mm |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Width | 3 3/8 in |
Overall Height | 8 7/8 in |
Overall Depth | 3 7/16 in |
Description
Control Station Enclosure, Number of Columns 0, Number of Holes 0, Conduit Size No Conduit Entrance Holes Provided, Dimensions 226 mm H x 85 mm W x 12 mm D, Hole Size Not Applicable, Material Glass Reinforced Polyester, Height 226 mm, Width 85 mm, Depth 12 mm, Color Gray, Type Product or component type : Empty control station without hinges, For Use With XAPZ200, Mounting Style Surface, Standards RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-5-R)
- LEVITON GFI Receptacle (GFWR2-E)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 2 Pole, 120/240V AC (QOU280)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green START 1NO red STOP 1NC, spring return (XALD215H7)
- SCHNEIDER ELECTRIC Pendant Enclosure, 4 Holes, Yellow (XACA0432891405)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal (XAPG39503)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 6 Holes (9001SKYP6)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green MARCHE 1NO red ARRET 1NC, spring return (XALD211H7)
- HAMMOND 4 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB4)
- Schneider Electric Switches