Shop All Push Button Control Stations
Schneider Electric
ControlStation, Feed-Thru, 2Buttons, Gray
Mfr # 9001BR208
Zoro # G3457362
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Contact Form 2NO
- Basic Material cast zinc
- Legend Forward/Reverse
- Type of Operator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001BR208
- Zoro # G3457362
- UPC # 785901856542
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 0.31 in |
Height | 6.36 in |
Depth | 4.35 in |
Width | 3.95 in |
Overall Width | 3.95 in |
Overall Height | 6.36 in |
Hub Size - Maximum | 1/2 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 4.35 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 0.31 in, Legend Forward/Reverse, Type of Operator Push Button, Action Momentary/Momentary, Operator Color (2) Gray, Contact Form 2NO, NEMA Rating 7, 9, Contact Rating 5 @ 600V AC, IP Rating Not Applicable, Mounting Wall, Hub 1/2 in NPT, Height 6.36 in, Width 3.95 in, Depth 4.35 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD4)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 25A @ 240V AC Contact Rating (V7-1Z19E9)
- PANDUIT Wall Plate, Single Gang, 2 Ports, White (CFPE2WHY)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Forward/Reverse (XALD251H29H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK21)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Stop/Down (XALD321H29H7)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NC (XALK178)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 1NC, No Legend (XALK198H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- KILLARK Front Cover, HazLoc, 2P, On/Off (FXS-2C)
- Schneider Electric Push Button Control Stations