Shop All Push Button Control Stations
Schneider Electric
ControlStation, Dead-End, PushButton, Red
Mfr # XALACS1
Zoro # G0195976
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NC
- Legend Emergency Stop
- Number of Pilot Lights 0
- Type of Operator Mushroom Head
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XALACS1
- Zoro # G0195976
- UPC # 785901554394
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Overall Depth | 2.68 in |
Overall Width | 2.68 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 3.58 in |
Hub Size - Maximum | 9/16 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Emergency Stop, Type of Operator Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NC, NEMA Rating 13, IP Rating IP66, Enclosure Material Plastic, Enclosure Color Light Gray/Yellow, Lamp Module Voltage Module Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q390A1103 48" Thermocouple (Q390A1103)
- AMERICAN WIRE TIE 12" Double-Loop, PVC-Coated Wire Ties (16PVC12)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WS)
- BURNDY Copper Cable to Steel/Fence Post/Flat (KC23B1)
- SCHNEIDER ELECTRIC NO/NC Yellow Pendant Control Station (XACA205)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/2NC, 22mm (XALK178GH7)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NC (XALK178)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, Button, Yellow (9001KYK116)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, 22mm, spring return, without cap (ZB5AA0)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NC+2NO EarlyClose (XENG1191)
- DAYTON Push Buttn Cntrol Station, 1NO, Start, 22mm (32W265)
- Schneider Electric Switches