Shop All Push Button Control Stations
Schneider Electric
ControlStation, Dead-End, Button, Yellow
Mfr # 9001KYK116
Zoro # G3456592
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend To Stop Break Glass
- Number of Pilot Lights 0
- Type of Operator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KYK116
- Zoro # G3456592
- UPC # 785901039839
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Overall Height | 4 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 3.62 in |
Panel Cutout Diameter | 30 mm |
Hub Size - Maximum | 3/4 in |
Overall Depth | 3.53 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend To Stop Break Glass, Type of Operator Push Button, Action Momentary, Operator Color Yellow, Contact Form 1NO/1NC, NEMA Rating 13, 3, 4, IP Rating IP66, Mounting Wall, Enclosure Material Zinc, Enclosure Color Gray, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, UL 508, Lamp Module Voltage Module Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Slotted Block Mount, F/ 12mm Dia Sensor (Y92E-B12)
- ALLEN TEL Cat 6 Coupler, White (AT66C-15)
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- METRA ELECTRONICS CABLE CLAMPS BLACK 1/4 INCH, PK 100 (BCC14)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Stop/Down (XALD321H29H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALK178EH7)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK21)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 1NC, No Legend (XALK198H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/1NC, 22mm (XALD311H29H7)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, flush, black, 22mm, spring return, marked DOWN ARROW (ZB4BA335)
- SQUARE D Push Button Control Station, 2NO, 30mm (9001BG206)
- Schneider Electric Push Button Control Stations