Shop All Push Button Control Stations
Schneider Electric
ControlStation, Dead-End, 2Buttons, Grn/Red
Mfr # XALACS2
Zoro # G3456827
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Basic Material polycarbonate
- Legend Start/Stop
- Number of Pilot Lights 0
- Type of Operator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XALACS2
- Zoro # G3456827
- UPC # 785901554912
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Overall Height | 4.17 in |
Overall Width | 2.68 in |
Overall Depth | 2.44 in |
Panel Cutout Diameter | 22 mm |
Hub Size - Maximum | 9/16 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 22 mm, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Green, Red, Contact Form 1NO/1NC, NEMA Rating 13, 4X, Contact Rating 0.1A @ 600 V DC, 0.27A @ 250 V DC, 0.55A @ 125 V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120 V AC, IP Rating IP66, Enclosure Material Plastic, Enclosure Color Dark Gray/Light Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLK006)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG8)
- HALEX LIQUID TIGHT CNCTR 1 in. (16210)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Statn, 1NO/1NC, Off/On (9001KYK110)
- SCHNEIDER ELECTRIC Pilot light, Harmony XB5, grey plastic, white, 22mm, universal LED, plain lens, 230...240V AC (XB5AVM1)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Forward/Reverse (XALD251H29H7)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button (XACD21A0101)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001K, 10A, zinc, red, 1 push button 1NO + 1NC STOP BREAK GLASS, NEMA 3 4 13 (9001KYK117)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 4 Holes (XACA04H7)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- Schneider Electric Push Buttons & Indicators