Shop All Push Button Control Stations
Schneider Electric
ControlStation, Dead-End, 2Buttons, Blk/Red
Mfr # 9001KYSK201
Zoro # G3457046
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Contact Form 1NO/2NC
- Legend Start/Stop
- Number of Pilot Lights 0
- Type of Operator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KYSK201
- Zoro # G3457046
- UPC # 785901040088
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Overall Depth | 3.62 in |
Overall Height | 7.76 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 4.17 in |
Manufacturer Warranty Length | 18 mo |
Hub Size - Maximum | 3/4 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 1NO/2NC, NEMA Rating 13, 3, 4, 4X, IP Rating IP66, Mounting Wall, Enclosure Material Stainless Steel, Enclosure Color Silver, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, UL 508, Lamp Module Voltage Module Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR600NT)
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50 (5WHF8)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, flush, black, 22mm, spring return, marked DOWN ARROW (ZB4BA335)
- SCHNEIDER ELECTRIC PendantControlStation, Dead-End, Button (9001BW93B)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Forward/Reverse (XALD251H29H7)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, Button, Yellow (9001KYK116)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-A3D-000A)
- Schneider Electric Push Buttons & Indicators