Shop All Push Button Switches
Schneider Electric
ControlStation, Dead-End, 2Buttons, Blk
Mfr # 9001BW256
Zoro # G0198864
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- NEMA Rating 1, 4
- Type of Operator Flush Button
- Contact Form 1NO/1NC
- Legend On/Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001BW256
- Zoro # G0198864
- UPC # 785901857747
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Width | 2.76 in |
Height | 4.25 in |
Depth | 3.58 in |
Overall Height | 4.25 in |
Overall Width | 2.76 in |
Overall Depth | 3.6 in |
Hub Size - Maximum | 1/2 in |
Manufacturer Warranty Length | 18 mo |
Cad Overall Width | 70 mm |
Cad Overall Depth | 91 mm |
Cad Overall Height | 108 mm |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend On/Off, Type of Operator Flush Button, Action Maintained/Maintained, Operator Color (2) Black, Contact Form 1NO/1NC, Mechanical Interlock Yes, NEMA Rating 1, 4, Contact Rating 0.6 A @ 600 V AC, 0.6A @ V DC, 0.75 A @ 480 V AC, 1.5 A @ 240 V AC, 3.75 A @ 120 V AC, IP Rating Not Applicable, Mounting Wall, Hub 1/2 in NPT, Height 4.25 in, Width 2.76 in, Depth 3.58 in, Enclosure Material Zinc, Enclosure Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/8-R)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTC2)
- NVENT HOFFMAN Box Connector, 12.00x6.00, Gray, Steel (F126LB)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, green light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM3B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA18)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW543)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7L3741)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Maintained Push/Maintained Pull, Red (XB4BT845)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BC6)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DLH-R-K11-R)
- Schneider Electric Push Button Switches